Page 1 of 28

Next

Compare
34283 / 3.438X4.501X0.438 CRWHA1 R

COMPARE

34283 / 3.438X4.501X0.438 CRWHA1 R

Description
CRSEAL 34283 / 3.438X4.501X0.438 CRWHA1R ; DBL LIP SEAL

SKF

Part # 34283

BDI # 1244109

Features

Housing Bore - Millimeter: 114.325
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.501
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 185474

Price Inventory : In stock
Loading Price
QTY
417492

COMPARE

417492

Description
417492 OIL SEAL ; 3.438" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 417492

BDI # 1342471

Features

Housing Bore - Millimeter: 114.325
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.501
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Inch - Metric: Inch
Other Features: Assembled | General Purpose | With Inner Case
Global Part Number GPN: 199557

Price Inventory : In stock
Loading Price
QTY
20CH2267

COMPARE

20CH2267

Description
20CH2267 BEARING HANGER ; 20"X 3-7/16"STY 226

MARTIN SPROCKET & GR

Part # 20CH2267

BDI # 617162

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 13.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 342.9

Series: 226
Inch - Metric: Inch
Length - Millimeter: 533.4
Other Features: 20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
24CH2267-O

COMPARE

24CH2267-O

Description
24CH2267-O BEARING HANGER ; 24" X 3 7/16" 226 -OIL

MARTIN SPROCKET & GR

Part # 24CH2267-O

BDI # 617747

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 16.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 419.1

Series: 226
Inch - Metric: Inch
Length - Millimeter: 635
Other Features: 24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 25

Price Inventory : Available to order
Loading Price
QTY
34379 / 3.438X4.751X0.438 CRWA1 R

COMPARE

34379 / 3.438X4.751X0.438 CRWA1 R

Description
CRSEAL 34379 / 3.438X4.751X0.438 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 34379

BDI # 1244111

Features

Housing Bore - Millimeter: 120.675
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.751
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603806

Price Inventory : Available to order
Loading Price
QTY