34283 / 3.438X4.501X0.438 CRWHA1 R
Description
CRSEAL 34283 / 3.438X4.501X0.438 CRWHA1R ; DBL LIP SEAL
Part # 34283
BDI # 1244109
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185474
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199557
24CH2267-O
Description
24CH2267-O BEARING HANGER ; 24" X 3 7/16" 226 -OIL
Part # 24CH2267-O
BDI # 617747
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
16.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
419.1
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
635
Other Features:
24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
25
34383 / 3.438X4.756X0.438 CRWH1 R
Description
CRSEAL 34383 / 3.438X4.756X0.438 CRWH1 R ; SGL LIP SEAL
Part # 34383
BDI # 1244112
Features
Housing Bore - Millimeter:
120.802
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185477
34336 / 3.438X4.626X0.438 CRWH1 R
Description
CRSEAL 34336 / 3.438X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 34336
BDI # 1251169
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185475