34892 / 3.5X4.501X0.438 CRWH1 V
Description
CRSEAL 34892 / 3.5X4.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 34892
BDI # 1251234
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185523
35039 / 3.5X4.751X0.375 CRWA1 V
Description
CRSEAL 35039 / 3.5X4.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 35039
BDI # 1251292
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185551
34967 / 3.5X4.501X0.25 HM21 R
Description
CRSEAL 34967 / 3.5X4.501X0.25 HM21 R ; SGL LIP SEAL
Part # 34967
BDI # 1251236
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604144
34887 / 3.5X4.501X0.375 CRWA1 R
Description
CRSEAL 34887 / 3.5X4.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 34887
BDI # 1244129
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603480
35020 / 3.5X4.751X0.438 CRWHA1 R
Description
CRSEAL 35020 / 3.5X4.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 35020
BDI # 1244138
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185549