Page 1 of 23

Next

Compare
RT1003

COMPARE

RT1003

Description
RT1003 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL

FENNER DRIVES

Part # RT1003

BDI # 17283389

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 5.37
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Aluminum
Other Features: Rugged | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.76

Price Inventory : In stock
Loading Price
QTY
RT1001

COMPARE

RT1001

Description
RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL

FENNER DRIVES

Part # RT1001

BDI # 17283387

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 5.37
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Aluminum
Other Features: Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.76

Price Inventory : In stock
Loading Price
QTY
092011.00

COMPARE

092011.00

Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH

LEESON

Part # 092011.00

BDI # 553871

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
RT1601-L

COMPARE

RT1601-L

Description
RT1601-L IDLER TENSIONER

FENNER DRIVES

Part # RT1601-L

BDI # 17283392

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Overall Length - Inch: 8.24
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Aluminum
Other Features: Rugged | Used for Idler Sprocket
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.76

Price Inventory : Available to order
Loading Price
QTY
564470 / 0.375X0.875X0.25 CRWA1 V

COMPARE

564470 / 0.375X0.875X0.25 CRWA1 V

Description
CRSEAL 564470 / 0.375X0.875X0.25 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 564470

BDI # 22779637

Features

Housing Bore - Millimeter: 22.225
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 0.875
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.25
Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : Available to order
Loading Price
QTY