900-1100-50 HDSH79 VT
Description
CRSEAL 900-1100-50 HDSH79 VT LIP SEAL ; LARGE DIAMETER
Part # 900-1100-50 HDSH79 VT
BDI # 22782188
Features
Housing Bore - Millimeter:
1100
Nominal Width - Millimeter:
50
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Viton | Polytetrafluoroethylene
Nominal Width - Inch:
1.969
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric
900X950X25 HDS2 R1
Description
CRSEAL 900X950X25 HDS2 R1 SGL LIP SEAL
Part # 900X950X25 HDS2 R1
BDI # 22780019
Features
Housing Bore - Millimeter:
950
Nominal Width - Millimeter:
25
Housing Bore - Inch:
37.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock