36895 / 3.688X5.126X0.438 CRWA1 R
Description
CRSEAL 36895 / 3.688X5.126X0.438 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 36895
BDI # 1251587
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603469
36910 / 3.688X5.626X0.438 CRWA1 R
Description
CRSEAL 36910 / 3.688X5.626X0.438 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 36910
BDI # 1251591
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604894
36770 / 3.688X4.751X0.438 CRWH1 R
Description
CRSEAL 36770 / 3.688X4.751X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 36770
BDI # 1251581
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185690
36740 / 3.688X4.501X0.438 CRWHA1 R
Description
CRSEAL 36740 / 3.688X4.501X0.438 CRWHA1R ; DBL LIP SEAL
Part # 36740
BDI # 1251569
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185678
36880 / 3.688X4.999X0.438 CRWH1 R
Description
CRSEAL 36880 / 3.688X4.999X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 36880
BDI # 1251584
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185694