212 D1/2X7IN 1/4-20IN SS LASER
Description
212 D1/2X7IN 1/4-20IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 212 D1/2X7IN 1/4-20IN SS LASER
BDI # 24331964
Features
Size:
1/2" Diameter X 7" Length X 1/4-20" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod