618-624312
        
            Description
            
            618-624312 SUPPORT BASE ; POR 19.29" LG 5.71" H 2" TUBE SIZE
    
Part # 10135807
BDI # 24109825
Features
        
                            Size:
                            
                                19.29" Length X 5.71" Height X 2" Tube Size X M16 Thread
                        
        
                            Used For:
                            
                                Conveyor
                        
        
                            Part Description:
                            
                                Bipod Support Base
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Reinforced Polyamide Base | Brass Threaded Inserts | Stainless Steel Hardware
                        
        
                            Product Name:
                            
                                Base