CE4B-P
Description
CE4B-P CONVEYOR END SHAFT ; W/PLATE DROP OUT SEAL 2" DIA X 11.25" LG
Part # CE4B-P
BDI # 605471
Features
Size:
2 IN Dia X 11.25 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft