232 D5/8X4IN 3/8-16IN SS LASER
Description
232 D5/8X4IN 3/8-16IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 232 D5/8X4IN 3/8-16IN SS LASER
BDI # 24331806
Features
Size:
5/8" Diameter X 4" Length X 3/8-16" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod