032 D1/2IN L5IN LASER
Description
032 D1/2IN L5IN LASER GUIDE RAIL CLAMP ; POR MTO 032 D1/2IN L5IN LASER
Part # 10309758
BDI # 24332288
Features
Size:
5.5" Rod Length X 1/2" Diameter Etched
Used For:
Conveyor
Part Description:
Guide Rail Clamp
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut | Metal Rod Combination
Product Name:
Clamp