Page 1 of 400

Next

Compare
CR-3/4-XBE

COMPARE

CR-3/4-XBE

Description
CR-3/4-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-3/4-XBE

BDI # 841174

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589768

Price Inventory : In stock
Loading Price
QTY
CF 5/8 N S

COMPARE

CF 5/8 N S

Description
CF 5/8 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4IN

MCGILL

Part # 2040165000

BDI # 344009

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20628

Price Inventory : In stock
Loading Price
QTY
VLR-2

COMPARE

VLR-2

Description
VLR-2 V-GROOVED LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009733500

BDI # 737369

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239478

Price Inventory : In stock
Loading Price
QTY
CCFE 3/4 SB

COMPARE

CCFE 3/4 SB

Description
CCFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2061212000

BDI # 343920

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20360

Price Inventory : In stock
Loading Price
QTY

COMPARE

CRH-8-1

Description
CRH-8-1 HEAVY STUD TRACK ROLLER BRG

KOYO

Part # CRH-8-1

BDI # 20073506

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY