Page 1 of 8

Next

Compare
CF3FBUU

COMPARE

CF3FBUU

Description
CF3FBUU CAM FOLLOWER ; 0.394" ROLLER DIA FLAT SURFACE STUD TYPE

IKO

Part # CF3FBUU

BDI # 21438366

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FB

COMPARE

CF 3 FB

Description
CF 3 FB CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FB

BDI # 23282498

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FBR

COMPARE

CF 3 FBR

Description
CF 3 FBR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FBR

BDI # 23282500

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF 3 FBUUR

COMPARE

CF 3 FBUUR

Description
CF 3 FBUUR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FBUUR

BDI # 23282502

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CCFE 2 SB

COMPARE

CCFE 2 SB

Description
CCFE 2 SB LOAD RUNNER ; HEX/CROWN/ECCENTRIC/SEAL

OSBORN LOAD RUNNERS

Part # CCFE 2 SB

BDI # 25992386

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0
Stud Diameter - Millimeter: 0
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY