CF 2 3/4 SB
Description
CF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Part # 2260112000
BDI # 343987
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20815
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | UNS Thread
VCR-3-1/2-E
Description
VCR-3-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC
Part # VCR-3-1/2-E
BDI # 841285
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Contamination Resistant
Global Part Number GPN:
590111