Page 1 of 12

Next

Compare
H 64 LW

COMPARE

H 64 LW

Description
H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH

RBC BEARINGS

Part # H64LW

BDI # 795003

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : In stock
Loading Price
QTY
CRHSB-32

COMPARE

CRHSB-32

Description
CRHSB-32 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-32

BDI # 20073535

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
HR-2-1/4-C

COMPARE

HR-2-1/4-C

Description
HR-2-1/4-C NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # HR-2-1/4-C

BDI # 840927

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 590203

Price Inventory : Available to order
Loading Price
QTY
HR-2-1/4-XB

COMPARE

HR-2-1/4-XB

Description
HR-2-1/4-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # HR-2-1/4-XB

BDI # 840907

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 590204

Price Inventory : Available to order
Loading Price
QTY
CFH 2 B THT

COMPARE

CFH 2 B THT

Description
CFH 2 B THT CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2200517000

BDI # 21446519

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Full Complement | Threaded Axial Lubrication Hole at Threaded End

Price Inventory : Available to order
Loading Price
QTY