MCR-85-SC
Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
Part # MCR-85-SC
BDI # 841981
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589946
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CFE 3 SB
Description
CFE 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300212000
BDI # 344068
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20438
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239405
VLR-4-1/2
Description
VLR-4-1/2 V-GROOVED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 0009572900
BDI # 737373
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239483