Page 1 of 35

Next

Compare
KR35-PP-A

COMPARE

KR35-PP-A

Description
KR35-PP-A STUD TYPE TRACK ROLLER ; 16MM ID X 35MM OD

INA

Part # KR35-PP-A

BDI # 1181340

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239987

Price Inventory : In stock
Loading Price
QTY
KRVE35-PP-A

COMPARE

KRVE35-PP-A

Description
KRVE35-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRVE35-PP-A

BDI # 1174987

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240027

Price Inventory : Available to order
Loading Price
QTY
NUKR35.2SK

COMPARE

NUKR35.2SK

Description
NUKR35.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR35.2SK

BDI # 1407912

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
ZL5202-DRS

COMPARE

ZL5202-DRS

Description
ZL5202-DRS GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # ZL5202-DRS

BDI # 15092924

Features

Roller Width - Inch: 0.626
Thread Size: M8
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Lip Seals on One Side

Price Inventory : Available to order
Loading Price
QTY
MCFE 35 SX

COMPARE

MCFE 35 SX

Description
MCFE 35 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1635031101

BDI # 344881

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20504

Price Inventory : Available to order
Loading Price
QTY