NUKR120
Description
NUKR120 CAM FOLLOWER ; NON-RETURNABLE 120MM 53MM 42MM DIA
Part # NUKR120
BDI # 1227367
Features
Roller Width - Inch:
1.969
Thread Size:
M42 X 1.5
Stud Diameter - Inch:
1.654
Stud Diameter - Millimeter:
42
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Full Complement | Screwdriver Slot