Page 1 of 748

Next

Compare
FCR-1-3/4

COMPARE

FCR-1-3/4

Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # FCR-1-3/4

BDI # 841221

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Contamination Resistant
Global Part Number GPN: 589811

Price Inventory : In stock
Loading Price
QTY
CRSB-30

COMPARE

CRSB-30

Description
CRSB-30 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-30

BDI # 1086273

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CF 1 SB CR

COMPARE

CF 1 SB CR

Description
CF 1 SB CR CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100185000

BDI # 347433

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20676

Price Inventory : In stock
Loading Price
QTY
CF 1 1/4 SB CR

COMPARE

CF 1 1/4 SB CR

Description
CF 1 1/4 SB CR CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120185000

BDI # 347435

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20696

Price Inventory : In stock
Loading Price
QTY
PLR-2-3

COMPARE

PLR-2-3

Description
PLR-2-3 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-3/8" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009512600

BDI # 737247

Features

Roller Width - Inch: 1.375
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239400

Price Inventory : In stock
Loading Price
QTY