Page 1 of 67

Next

Compare
MCF 62 SBX

COMPARE

MCF 62 SBX

Description
MCF 62 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1662015101

BDI # 344814

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20988

Price Inventory : In stock
Loading Price
QTY
MCRV-62-SBC

COMPARE

MCRV-62-SBC

Description
MCRV-62-SBC NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT

SMITH BEARING

Part # MCRV-62-SBC

BDI # 842122

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: Full Complement
Global Part Number GPN: 590043

Price Inventory : In stock
Loading Price
QTY
NUKR-72

COMPARE

NUKR-72

Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

SMITH BEARING

Part # NUKR-72

BDI # 842245

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN: 590083

Price Inventory : In stock
Loading Price
QTY
KR 62 PP

COMPARE

KR 62 PP

Description
KR 62 PP CAM FOLLOWER BEARING

SKF

Part # KR 62 PP

BDI # 1417355

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 72 PP

COMPARE

KR 72 PP

Description
KR 72 PP CAM FOLLOWER BEARING ; STUD TYPE 22MM ID 72MM OD 80.1MM L

SKF

Part # KR 72 PP

BDI # 1417357

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY