CF 3-1/2 SB
Description
CF 3-1/2 SB NEEDLE CAM FOLLOWER BEARING ; HEX DRIVE W/ SEALS
Part # 0009212200
BDI # 25992018
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFE 3 1/2 SB
Description
CCFE 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2341212000
BDI # 343918
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20356
CF 3 1/2
Description
CF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2340100000
BDI # 343993
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20863
CFE 3 1/2 S
Description
CFE 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2340210000
BDI # 344070
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590811
CFE 3 1/2 SB
Description
CFE 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340212000
BDI # 344071
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20432