Page 1 of 8

Next

Compare
CF 3 1/2

COMPARE

CF 3 1/2

Description
CF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340100000

BDI # 343993

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20863

Price Inventory : Available to order
Loading Price
QTY
CF 3-1/2 SB

COMPARE

CF 3-1/2 SB

Description
CF 3-1/2 SB NEEDLE CAM FOLLOWER BEARING ; HEX DRIVE W/ SEALS

OSBORN LOAD RUNNERS

Part # 0009212200

BDI # 25992018

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFE 3 1/2 S

COMPARE

CFE 3 1/2 S

Description
CFE 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340210000

BDI # 344070

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590811

Price Inventory : Available to order
Loading Price
QTY
CCF 3-1/2 SB

COMPARE

CCF 3-1/2 SB

Description
CCF 3-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS

OSBORN LOAD RUNNERS

Part # 0009202800

BDI # 25992355

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 3 1/2 S

COMPARE

CF 3 1/2 S

Description
CF 3 1/2 S CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD

MCGILL

Part # 2340110000

BDI # 343995

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20865

Price Inventory : Available to order
Loading Price
QTY