151494

COMPARE

151494

Description
151494 AC MOTOR ; 100HP 990RPM

LEESON

Part # 151494

BDI # 21561637

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1000
Hertz: 50
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 42.87
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
BL6411

COMPARE

BL6411

Description
BL6411 FAN/BLOWER MOTOR ; 5" DIA SINGLE SHAFT 1/6HP 1000RPM 115VAC

CENTURY MOTORS

Part # BL6411

BDI # 27268383

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1000
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.42
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 5.7 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Request A Price QTY