080T11FH5376
        
            Description
            
            080T11FH5376 IEC MOTOR ; 1/3HP 1200RPM TEFC 80 3/60/230/460V AL
    
Part # R305
BDI # 22327308
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1130/915
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                5.31
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 1.3/0.65 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
080T11FH5506
        
            Description
            
            080T11FH5506 IEC MOTOR ; 1/3HP 1200RPM TEFC 80D 3/60/230/460V AL
    
Part # R385
BDI # 22327320
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1130/915
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                5.31
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 1.3/0.65 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid