X524;056T11O5307
Description
056T11O5307 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56Y 3/60/575V
Part # X524
BDI # 22326596
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
K2110A;056T11G15528
Description
056T11G15528 EP MOTOR ; 1HP 1200RPM EPFC 56H 3/60/230/460V
Part # K2110A
BDI # 22326556
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
X235;056T11D5209
Description
056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
X526;056T11O5309
Description
056T11O5309 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/575V
Part # X526
BDI # 22326600
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.7 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame