119266.00
        
            Description
            
            119266.00 WASHDOWN MOTOR ; POR 1/2HP 1140RPM 208-230/460 3PH
    
Part # 119266.00
BDI # 22500859
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140/940
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                6.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 2.4 To 2.3/1.2 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid