H350;143TTGN7076
        
            Description
            
            143TTGN7076 EP AC MOTOR ; 3/4HP 1200RPM EPFC 143T 3PH 208230/460V
    
Part # H350
BDI # 22327719
Features
        
                            Enclosure:
                            
                                EPFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1145/970
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                5.25
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 3.2/1.6 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid