E462A;145T11TCR60007A1
Description
E462A ; 145T11TCR60007A1 AC MOTOR ; 1HP 1150RPM 145T 3/60/230/460V SVRE DUTY
Part # E462A
BDI # 22327801
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1150
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6/1.8 Ampere | 6 Poles
Mounting Method:
Rigid
D5130R-BV
Description
D5130R-BV DC MOTOR ; 30HP 1150RPM DC 2115ATZ DPG-FV
Part # D5130R-BV
BDI # 126476
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1150
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D51400R-BV
Description
D51400R-BV SHUNT WOUND DC MOTOR ; 400HP 1150RPM DC 4413ATZ DPG-FV
Part # D51400R-BV
BDI # 126477
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
62.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
Rigid | F2 Face
D51125RR-BV
Description
D51125RR-BV SHUNT WOUND DC MOTOR ; 125HP 1150RPM DC 3214ATZ DPG-FV
Part # D51125RR-BV
BDI # 126471
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1150
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
47
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D51250R-BV
Description
D51250R-BV SHUNT WOUND DC MOTOR ; 250HP 1150RPM DC 4013ATZ DPG-FV
Part # D51250R-BV
BDI # 126474
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face