090ST11FH6376
Description
090ST11FH6376 IEC MOTOR ; POR 1HP 1200RPM TEFC 90S AL
Part # R314A
BDI # 22327414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1155/945
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
B3 Face