E934A;145TTDR16077
        
            Description
            
            145TTDR16077 GP AC MOTOR ; 1HP 1200RPM DP 145T 3/60/575V
    
Part # E934A
BDI # 22327937
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1160
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 1.5 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid