K473;145TTFR16095
        
            Description
            
            145TTFR16095 BRAKE AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
    
Part # K473
BDI # 22328181
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1160/965
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8/1.9 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Bolt-On
                        
        
C150B;145TTDR16085
        
            Description
            
            145TTDR16085 GP AC MOTOR ; POR 1HP 1200RPM DP 145TC 3/60/230/460V
    
Part # C150B
BDI # 22327947
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1160/965
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8/1.9 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame