192026.00
Description
192026.00 IEC METRIC MOTOR ; 1/3HP 25KW 1130/915RPM 80 IP55 230/460V
Part # 192026.00
BDI # 556408
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
B3/B5 Face | Rigid
K2104;5K49HN6385
Description
5K49HN6385 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56 3/60/230/460V
Part # K2104
BDI # 17092420
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method:
Rigid
122245.00
Description
122245.00 CLOSE-COUPLED PUMP MOTOR ; 1HP 1170RPM 145T TEFC 230/460V 3PH 60HZ
Part # 122245.00
BDI # 24536113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
EM2524T
Description
EM2524T GENERAL PURPOSE MOTOR ; 15HP 1180RPM 3PH 60HZ 284T 4038M OPSB F1
Part # EM2524T
BDI # 127188
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4403T
Description
ECP4403T SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Part # ECP4403T
BDI # 126704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted