34-7414Z693G1
        
            Description
            
            34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N
    
Part # 34-7414Z693G1
BDI # 20108841
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.551
                        
        
                            Sync RPM:
                            
                                1600
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.995
                        
        
                            Overall Length - Inch:
                            
                                12.52
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.057HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                84.074
                        
        
                            Mounting Method:
                            
                                Rigid | F3 Face