Page 1 of 5

Next

Compare
X305;048A17T2001

COMPARE

X305;048A17T2001

Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V

LEESON

Part # X305

BDI # 22325695

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X467;048A17T87

COMPARE

X467;048A17T87

Description
048A17T87 CONDENSER FAN MOTOR ; 1/4HP 1625RPM TENV 48Y 1/60/208230V

LEESON

Part # X467

BDI # 22325719

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
111080.00

COMPARE

111080.00

Description
111080.00 INSTANT REVERSING MOTOR ; 1/2HP 1625RPM 56 DP 1PH 60HZ REV

LEESON

Part # 111080.00

BDI # 20181789

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Instant Reversing | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Rapid Reversing Duty Cycle
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
102021.00B

COMPARE

102021.00B

Description
102021.00B GENERAL PURPOSE AC MOTOR ; 1/2HP 1625RPM S56C DP /115V 1PH 60HZ

LEESON

Part # 102021.00B

BDI # 22500939

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Instant Reversing | Rolled Steel Frame Material | F Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY
X422;048A17O172

COMPARE

X422;048A17O172

Description
048A17O172 CONDENSER FAN MOTOR ; 1/2HP 1625RPM OPEN 48Y 1/60/460V

LEESON

Part # X422

BDI # 22325669

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.7 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY