R310;080T17FH5326
Description
080T17FH5326 GP AC MOTOR ; 3/4HP 1800RPM TEFC 80 3/60/230/460V
Part # R310
BDI # 22327334
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1690/1390
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5/1.3 Ampere | 4 Poles
Mounting Method:
Rigid