B402;048S17D7209
        
            Description
            
            048S17D7209 HVAC MOTOR ; 1/3HP 18/12RPM DP 48 1/60/115V
    
Part # B402
BDI # 22325835
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1725/1165
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                6.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 5.3 Ampere | 4/6 Poles
                        
        
                            Mounting Method:
                            
                                Resilient