HG705A;056S84DRS40001A1
        
            Description
            
            056S84DRS40001A1 HVAC MOTOR ; 1/11/15HP 1/60/115V FAN/BLOWER
    
Part # HG705A
BDI # 22326516
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1725/850
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                6.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 4.6 Ampere | 4/8 Poles
                        
        
                            Mounting Method:
                            
                                Resilient