Page 1 of 28

Next

Compare
C176A;056B17DRR70004A1

COMPARE

C176A;056B17DRR70004A1

Description
056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V

LEESON

Part # C176A

BDI # 22325982

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
056C17F5327

COMPARE

056C17F5327

Description
056C17F5327 GENERAL PURPOSE MOTOR ; 1 1725 TEFC 56 1/60/115/208-230

LEESON

Part # F104

BDI # 27217298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
S102;048S17D2042

COMPARE

S102;048S17D2042

Description
048S17D2042 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115V

LEESON

Part # S102

BDI # 22325799

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
S039A;056B17DRR70020A1

COMPARE

S039A;056B17DRR70020A1

Description
056B17DRR70020A1 GP AC MOTOR ; 1HP 1725RPM DP 56 1 60 115/208230V

LEESON

Part # S039A

BDI # 22326004

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8/4.4 To 4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D143;048S17D2086

COMPARE

D143;048S17D2086

Description
048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V

LEESON

Part # D143

BDI # 22325809

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY