Page 1 of 2

Next

Compare
R398A;090LT17FH6519

COMPARE

R398A;090LT17FH6519

Description
090LT17FH6519 GP AC MOTOR ; 2HP 1800RPM TEFC 90LD 3/60/230/460V

LEESON

Part # R398A

BDI # 22327396

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122204

COMPARE

122204

Description
122204.00 WASHDOWN MOTOR ; 2HP 230/460VAC 1745RPM 3PH

LEESON

Part # 122204.00

BDI # 21854537

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
119489

COMPARE

119489

Description
119489.00 WASHDOWN MOTOR ; 2HP 208-230/460VAC 1800RPM 3PH

LEESON

Part # 119489.00

BDI # 21854535

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
E2107;145TTFR16035

COMPARE

E2107;145TTFR16035

Description
145TTFR16035 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/230/460V

LEESON

Part # E2107

BDI # 22328109

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122222.00

COMPARE

122222.00

Description
122222.00 CLOSE-COUPLED PUMP MOTOR ; 2HP 1745RPM TEFC 230/460V 3PH 60HZ

LEESON

Part # 122222.00

BDI # 24536167

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY