119524.00
Description
119524.00 WASHDOWN MOTOR ; 2HP 1800RPM 56C TEFC 230/460V 3PH 60HZ
Part # 119524.00
BDI # 22501093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1460
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Round Frame