T18-0055-0087
Description
T18-0055-0087 ; POR 2HP 1750/2200RPM 240/120V DC MOTOR
Part # T18-0055-0087
BDI # 21821982
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750 | 2200
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
20.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
T18-0056-0063
Description
T18-0056-0063 ; POR 1HP 1750/2200RPM 240/120V DC MOTOR
Part # T18-0056-0063
BDI # 21821984
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750 | 2200
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.67
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750 | 2200
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face