Page 1 of 3

Next

Compare
191545.00

COMPARE

191545.00

Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # 191545.00

BDI # 24535555

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
Y366;145THTR5329

COMPARE

Y366;145THTR5329

Description
145THTR5329 INVERTER DUTY MOTOR ; 11/2HP 1800RPM TENV 145TC 3/60/230/460V

LEESON

Part # Y366

BDI # 22327887

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
GT4004;145TTDR16073

COMPARE

GT4004;145TTDR16073

Description
145TTDR16073 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JMV 3/60/200V

LEESON

Part # GT4004

BDI # 22327931

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.1 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
GT2504;145TTDR16327

COMPARE

GT2504;145TTDR16327

Description
145TTDR16327 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JPV 3/60/575V

LEESON

Part # GT2504

BDI # 22327971

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT0504;145TTDR6031

COMPARE

GT0504;145TTDR6031

Description
145TTDR6031 PUMP AC MOTOR ; 1.5HP 1800RPM DP 145JM 3/60/575V

LEESON

Part # GT0504

BDI # 22328043

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY