LM34264
Description
LM34264 GENERAL PURPOSE AC MOTOR ; 2HP 3PH 1800RPM 230/460V 145T FRAME TEFC
Part # LM34264
BDI # 24535733
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
E2004A;145TTFR16331
Description
145TTFR16331 GP AC MOTOR ; 11/2HP 1800RPM TEFC 145TC 3/60/230/460V
Part # E2004A
BDI # 22328193
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid