U003A;145TTGN6527
Description
145TTGN6527 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/230/460V
Part # U003A
BDI # 22325415
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
C322B;145TTGN16034
Description
145TTGN16034 EP MOTOR ; 2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C322B
BDI # 22328223
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame
E928A;145TTDR16351
Description
145TTDR16351 GP AC MOTOR ; 11/2HP 1800RPM DP 145T 3/60/230/460V
Part # E928A
BDI # 22328003
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
GT4104;145TTDR16329
Description
145TTDR16329 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JMV 3/60/230/460V
Part # GT4104
BDI # 22327975
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Round Frame
GT0404;145TTDR6034
Description
145TTDR6034 PUMP AC MOTOR ; 11/2HP 1800RPM DP 145JM 3/60/230/460V
Part # GT0404
BDI # 22328045
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid