Y986;143THTN8036

COMPARE

Y986;143THTN8036

Description
143THTN8036 INVERTER DUTY MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460V

LEESON

Part # Y986

BDI # 22327518

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1756
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y978;143THEN8034

COMPARE

Y978;143THEN8034

Description
143THEN8034 EP AC MOTOR ; 1HP 1800RPM EPNV 143TC 3/60/230/460V

LEESON

Part # Y978

BDI # 22327514

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.875
Sync RPM: 1756
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY