Page 1 of 2

Next

Compare
U758-P;143TTDR16052

COMPARE

U758-P;143TTDR16052

Description
143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V

LEESON

Part # U758-P

BDI # 22327587

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT4101;143TTDR16047

COMPARE

GT4101;143TTDR16047

Description
143TTDR16047 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/208230/460V

LEESON

Part # GT4101

BDI # 22327581

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
GT0401;143TTDR6030

COMPARE

GT0401;143TTDR6030

Description
143TTDR6030 PUMP AC MOTOR ; 1HP 1800RPM DP 143JM 3/60/230/460V

LEESON

Part # GT0401

BDI # 22327607

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U417A;143TTDR6052

COMPARE

U417A;143TTDR6052

Description
143TTDR6052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V

LEESON

Part # U417A

BDI # 22327613

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122113.00

COMPARE

122113.00

Description
122113.00 PUMP AC MOTOR ; POR 2HP 1800RPM 145JP TEFC 230/460V 3PH

LEESON

Part # 122113.00

BDI # 24535687

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1460
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY