170065.00
Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2
Part # 170065.00
BDI # 20182349
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method:
Rigid