K280;5K49PN3052
Description
5K49PN3052 FAN/BLOWER MOTOR ; 3/41/4HP 1725/1140RPM DP 56 3/60/460V
Part # K280
BDI # 17092081
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Resilient
AEM3689-4
Description
AEM3689-4 AC MOTOR ; 2HP 1760RPM 3PH 60HZ 184 0626M TEFC F1 N
Part # AEM3689-4
BDI # 125092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM2237-4
Description
AEM2237-4 AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254U 0932M TEFC F
Part # AEM2237-4
BDI # 125081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM2334-4
Description
AEM2334-4 AC MOTOR ; 20HP 1770RPM 3PH 60HZ 286U 1046M TEFC F1
Part # AEM2334-4
BDI # 125087
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM3683-4
Description
AEM3683-4 AC MOTOR ; 1HP 1755RPM 3PH 60HZ 182 0620M TENV F1 N
Part # AEM3683-4
BDI # 125088
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted