Page 1 of 3

Next

Compare
SPM30007

COMPARE

SPM30007

Description
SPM30007 3PH AC MOTOR ; .333HP 1740RPM 60HZ 48 3416M OPEN F

BALDOR-RELIANCE

Part # SPM30007

BDI # 28262342

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30003

COMPARE

SPM30003

Description
SPM30003 3PH AC MOTOR ; .25HP 1735RPM 60HZ 48 3416M ODP F1

BALDOR-RELIANCE

Part # SPM30003

BDI # 28262341

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30010

COMPARE

SPM30010

Description
SPM30010 3PH AC MOTOR ; 0.5HP 1725RPM 60HZ 48 3420M ODP F1

BALDOR-RELIANCE

Part # SPM30010

BDI # 28262343

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
C475;5KCR49SN3009

COMPARE

C475;5KCR49SN3009

Description
5KCR49SN3009 FAN/BLOWER MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C475

BDI # 17090094

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C1478;5KCR49SN3009X

COMPARE

C1478;5KCR49SN3009X

Description
5KCR49SN3009X GP AC MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C1478

BDI # 17090068

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY