113919.00
Description
113919.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 2850RPM 56 IP54 110/220V 1PH
Part # 113919.00
BDI # 20182651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Rigid
121070.00
Description
121070.00 SPECIAL VOLTAGE MOTOR ; 3HP 2850RPM 145 220V 1PH 50HZ
Part # 121070.00
BDI # 20181224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 12.4 Ampere | 2 Poles
Mounting Method:
Rigid
108373.00
Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V
Part # 108373.00
BDI # 20180490
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
113903.00
Description
113903.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 2850RPM 56 IP22 110/220V 1PH
Part # 113903.00
BDI # 20182650
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Rigid
108456.00
Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V
Part # 108456.00
BDI # 20181410
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.65
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face